Zoro Homepage

9" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric

  • Mfr # RR727

  • Zoro # G3276326


product price: $26.35
/pk 6, $4.39/ea

Key Features

Length
9"
Nap
3/8" Nap
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR727
Zoro #
G3276326
UPC #
071497177421
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
3/8" Nap
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth

Description

Pro/Doo-Z provides excellent results with the most demanding coatings. Made of dense, high capacity interlocked fibers to prevent shedding Pro/Doo-Z provides the smoothest finish. Pro/Doo-Z fabric resists matting and stays resilient through a full day of use. The golden pinstripe fabric helps identify this great cover. This is a 6pk of covers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.