Zoro Homepage

9" Paint Roller Cover, 5/16" Nap Nap, Microfiber

  • Mfr # R235

  • Zoro # G3275985


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Length
9"
Nap
5/16" Nap
Cover Material
Microfiber
Core Material
Polypropylene
Surfaces
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R235
Zoro #
G3275985
UPC #
71497165794
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
5/16" Nap
Cover Material
Microfiber
Core Material
Polypropylene
Surfaces
Smooth
Paint Type
All Paints and Enamels

Description

Professional white microfiber fabric for all paints and enamels. Microfiber science delivers a very uniform, even finish. Green double-thick polypropylene core resists water, solvents and cracking.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.