Zoro Homepage

9" Paint Roller Cover, 9/16" Nap, Slit Foam

  • Mfr # R234-9

  • Zoro # G3212151


product price: $6.15
/ea

Key Features

Length
9"
Nap
9/16"
Cover Material
Slit Foam
Core Material
PVC
Surfaces
Semi-Rough to Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R234-9
Zoro #
G3212151
UPC #
071497619495
Country of Origin
Mexico

Dimensions

Length
9"
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
9/16"
Cover Material
Slit Foam
Core Material
PVC
Surfaces
Semi-Rough to Rough
Paint Type
Oil Based, Water Based
For Use With
BR549-11, R017-9, R030 - 9, R402-11, R404-11, R405 - 13, R501 - 9
Features
Specifically For Uneven Surfaces Like Popcorn or Acoustical Ceilings, Textured Walls, Masonry, Stucco, PVC Core Resists Water And Solvents
Style
Roller

Description

Paint Roller Cover, Paint Type Oil Based, Water Based, Cover Material Slit Foam, Core Material PVC, For Use With BR549-11, R017-9, R030 - 9, R402-11, R404-11, R405 - 13, R501 - 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.