Amber Fong 1 in. Soft Flat Paint Brush
- Mfr # 1123-1
- Zoro # G700536226
product price:
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Brush Size
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1123-1
- Zoro #
- G700536226
- UPC #
- 71497137227
- Country of Origin
- United States
Dimensions
- Brush Size
- 1"
Description
Experienced traditional painters will say for oil-based coatings there’s nothing like the finish China bristle can provide. Amber Fong is the natural bristle equivalent of popular Wooster Softip brushes. Soft, amber-brown bristles deliver an extra-fine finish with all oil-based paints, enamels, varnishes and stains. Short handle makes the brush easy to control.
- • 1-1/2 inch size
- • Lindbeck angle sash
- • Extra-firm blend for solid response
- • Made with purple Nylon Plus filament and purple and black nylon
- • Recommended for use with thick or low VOC coatings
- • Provides superior stiffness retention and control for reliable results
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.