Brush 1500735 Wooster Brush Bucket 4-Gallon

  • Mfr # 1500735

  • Zoro # G104019912


product price:  $56.45
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1500735
Zoro #
G104019912
UPC #
-
Country of Origin
United States

Description

Features
  • Built in 10 in. Wide roll-off area.
  • No-tip design and extra-strong 1/4 in. Galvanized bail with comfort grip.
  • Resist solvents and paint buildup.
  • Size - 13.5 l x 15 w x 9 d in.
  • Capacity - 4 gallon
  • Item weight - 2.92 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.