Brush Company R905 9 in. All Paints Kit
- Mfr # 71497643599
- Zoro # G104019424
product price:Â
$
38.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71497643599
- Zoro #
- G104019424
- UPC #
- 71497643599
- Country of Origin
- China
Description
Features
- Contains 9 in. Super doo-z cover and r402 metal tray
- R205 super doo-z white, shed-resistant roller for a virtually lint-free finish with all paints and enamels
- Sturdy frame with 5-wire cage, galvanized 1/4 in. Shank, and threaded plastic handle
- R402 deluxe metal tray is 11 in. Wide with 1-quart capacity
- Finish - Medium
- Size - 9 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.