This item is Discontinued.

Wooster Wooster Brush 0042310030-3 3 in. Alpha Angle Sash Paint Brush 0042310030-3

Wooster Brush 0042310030-3 3 in. Alpha Angle Sash Paint Brush (Discontinued)

  • Mfr # 0042310030-3
  • Zoro # G803849254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0042310030-3
Zoro #
G803849254
UPC #
71497166029
Country of Origin
China

Description

  • Paint brush
  • Unique synthetic blend featuring Micro Tip filaments for the finest finish with all paints
  • Firm, full formulation for smooth paint flow and increased production
  • Stainless steel ferrule
  • Sealed maple wood handle
  • Angle sash
  • 3"
  • Width: 3.2
  • Height: 13.2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.