Brush R056 6 To 12 ft. Extension Pole

  • Mfr # 105680
  • Zoro # G104145161
product price: 
$
49.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
105680
Zoro #
G104145161
UPC #
-
Country of Origin
United States

Description

Features
  • Extension Pole.
  • Hexagonal Aluminum Inner Pole Prevents Twisting.
  • Rugged Fiberglass Outer Pole.
  • Easily Adjusts In 6 in. Increments With A Touch Of The Thumb.
  • Then Locks Securely In Place.
  • Universal Threaded Tip Works With All Popular Tools.
  • Size - 6 To 12 ft.
  • Dimension - 74 x 1.5 x 1.86 in.
  • Item Weight - 3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews