Heritage Round Brush, Synthetic Bristles, Short Handle Watercolor Paintbrush, Scarlet, Size 10

  • Mfr # P4050R10

  • Zoro # G521734733


product price:  $16.39
/ea

Key Features

Brush Style
Round
Brush Size
10
Basic Bristle Material
Synthetic
Material
Synthetic Fibers, Wood
Includes
1 Brush
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P4050R10
Zoro #
G521734733
UPC #
757063405425
Country of Origin
China

Dimensions

Brush Size
10

Details

Brush Style
Round
Basic Bristle Material
Synthetic
Material
Synthetic Fibers, Wood
Includes
1 Brush
Color
Scarlet

Description

Over 25 years ago, Princeton revolutionized the art world with the introduction of its first synthetic sable brush, a game-changer for watercolor artists. These premium short-handle brushes are crafted to deliver the finest point and spring among all Princeton synthetics, making them the ideal choice for capturing the fluidity and precision that watercolor demands. _x000D_ _x000D_ Designed to drink in generous amounts of water, these brushes effortlessly glide across your canvas, creating supple strokes while maintaining a sharp point and crisp edge. The brush filament, composed of varying diameters of synthetic sable fibers, offers exceptional spring, enhanced color-holding capacity, and a natural snap that rivals even the finest genuine sable._x000D_ _x000D_ The Heritage collection boasts an extensive range of shapes and sizes, empowering you to tackle everything from delicate, long lines and intricate details to broad, sweeping areas with ease. More affordable than genuine sable and more durable than most synthetic brushes, Heritage artist brushes provide the perfect blend of quality, longevity, and value-making them a must-have for any watercolorist.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.