Shop WOOSTER
See all product information
Create Account
Brush Z1222-21-2 2.5 in. Silvertip Angled Sash Brush
- Mfr # 6767230
- Zoro # G603921709
product price:Â
$
43.75
/ea
Key Features
Brush Style
Angled Sash Brush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6767230
- Zoro #
- G603921709
- UPC #
- -
- Country of Origin
- China
Details
- Brush Style
- Angled Sash Brush
Description
Chisel construction, sealed maple wood handle, round rust-resistant steel ferrule. Soft formulation, velvet feel.
Features- Angled sash brushes.
- Professional duty.
- White chinese bristle.
- Size - 2.50 in.
- Item weight - 0.32 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.