Cirrus X Series Roller Cover, 1/2 in Thick Nap, 9 in L, Polyamide Yarn Fabric/Polypropylene Cover
- Mfr # R184-9
- Zoro # G723561977
product price:Â
$
15.85
/ea
Key Features
Nap
1/2 in
Cover Material
Polyamide Yarn Fabric/Polypropylene
Length
9 in
Core Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R184-9
- Zoro #
- G723561977
- UPC #
- 071497193704
- Country of Origin
- United States
- Nap
- 1/2 in
- Cover Material
- Polyamide Yarn Fabric/Polypropylene
- Core Material
- Polypropylene
Dimensions
- Length
- 9 in
Description
Wooster Cirrus X Roller Cover, 1/2 in Thick Nap, 9 in L, Polyamide Yarn Fabric/Polypropylene Cover, Core Material: Polypropylene, Green/White, Surface Type: Semi-Rough
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.