Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R7150
Zoro #
G0151238
UPC #
046385473503
Country of Origin
United States
Dimensions
Squeegee Blade Width
24 in
Length
No Handle
Details
Item
Floor Squeegee
Squeegee Blade Shape
Straight
Application
Floor Squeegee
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Aluminum
Connection Type
Threaded
Squeegee Blade Material
Rubber
FDA Compliant
No
Squeegee Application
Floor Squeegee
Chemical Resistant
Yes
Color Coding System
No
Squeegee Blade Count
Single
Color
Red
Includes
Handle adapter
Handle Material
Plastic
Description
Floor Squeegee, Connection Type Threaded, FDA Compliant No, Application Floor Squeegee, Color Coding System No, Frame Material Aluminum, Includes Handle adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.