Shop WOOSTER
See all product information
Create Account
Hook and Hold Trim Paint Brush, 2-1/2 in W, Soft Angle Brush, 2-5/8 in L Bristle, Polyester Bristle
- Mfr # 5301-2 1/2
- Zoro # G023562551
product price:Â
$
21.45
/ea
Key Features
Brush Thickness
5/8 in
Basic Handle Material
Wood
Bristle Material
Polyester
Bristle Length
2-5/8 in
Brush Style
Soft Angle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5301-2 1/2
- Zoro #
- G023562551
- UPC #
- 071497193971
- Country of Origin
- United States
Dimensions
- Brush Thickness
- 5/8 in
- Bristle Length
- 2-5/8 in
- Width
- 2-1/2 in
Details
- Basic Handle Material
- Wood
- Bristle Material
- Polyester
- Brush Style
- Soft Angle
- Brush Handle Style
- Sash
Description
Wooster Hook and Hold Trim Paint Brush, Brush Type: Soft Angle, 2-5/8 in L Bristle, Polyester Bristle, Wood Handle, Sash Handle, 2-1/2 in W, 5/8 in Thick
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.