Hook and Hold Trim Paint Brush, 2 in W, Soft Thin Angle Brush, 2-3/8 in L Bristle, Polyester Bristle
- Mfr # 5300-2
- Zoro # G623562531
product price:Â
$
16.69
/ea
Key Features
Bristle Length
2-3/8 in
Bristle Material
Polyester
Brush Handle Style
Rattail
Brush Style
Soft Thin Angle
Brush Thickness
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5300-2
- Zoro #
- G623562531
- UPC #
- 071497193964
- Country of Origin
- United States
Dimensions
- Bristle Length
- 2-3/8 in
- Brush Thickness
- 7/16 in
- Width
- 2 in
Details
- Bristle Material
- Polyester
- Brush Handle Style
- Rattail
- Brush Style
- Soft Thin Angle
Description
Wooster Hook and Hold Trim Paint Brush, Brush Type: Soft Thin Angle, 2-3/8 in L Bristle, Polyester Bristle, Rattail Handle, 2 in W, 7/16 in Thick
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.