Zoro Homepage

J-Koter 26.5 in. Rllr Frame Rr014

  • Mfr # 0RR0140000

  • Zoro # G810072270


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Width
4.5 in
Brush Size
26-1/2"
Depth
12.06 in
Features
Solvent-resistant plastic cage, extra-smooth rolling action,Full-size polypropylene grip with reinforced threads, Sherlock GT® compatible,Works with both 4-1/2 Inch and 6-1/2 Inch Jumbo-Koter rollers,Chrome-plated 1/4" shank, 9 degree angle,Full-size polypropylene grip with reinforced threads,Sherlock GT compatible .
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0RR0140000
Zoro #
G810072270
UPC #
71497144232
Country of Origin
United States

Dimensions

Width
4.5 in
Brush Size
26-1/2"
Depth
12.06 in

Details

Features
Solvent-resistant plastic cage, extra-smooth rolling action,Full-size polypropylene grip with reinforced threads, Sherlock GT® compatible,Works with both 4-1/2 Inch and 6-1/2 Inch Jumbo-Koter rollers,Chrome-plated 1/4" shank, 9 degree angle,Full-size polypropylene grip with reinforced threads,Sherlock GT compatible .

Description

Exclusive Wooster frames work with both 4-1/2 in. and 6-1/2 in. Jumbo-Koter rollers. Solvent-resistant plastic cage, extra-smooth rolling action. Chrome-plated 1/4 in. shank, 90 degree angle. Full-size polypropylene grip with reinforced threads. Sherlock GT compatible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.