Knit Paint Tray, 16 in L, 4 in D, 14 in W

  • Mfr # BR412-21

  • Zoro # G316224562


product price: $16.15
/ea

Key Features

Depth
4 in
Material
Knit
Length
16 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR412-21
Zoro #
G316224562
UPC #
71497143570
Country of Origin
United States

Dimensions

Depth
4 in
Length
16 in
Width
14 in

Details

Item
Paint Tray
Material
Knit

Description

Wooster Big Ben Polypropylene 21 in. W X 16 in. L 1 gal Paint Tray


  • All in One tray, excellent for 9, 14 and 18 in. frames.
  • No-tip design for durable, level support to evenly load the rollers.
  • Designed with added stiffness to allow the roller cover to be loaded with paint more evenly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.