
Metal Paint Tray, 3 qt, 19" L, 4" D, 13" W
Mfr # R405-13
Zoro # G3881627
product price: $14.85
/eaKey Features
Capacity
3 qt
Material
Metal
Depth
4"
Length
19"
Width
13"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R405-13
Zoro #
G3881627
UPC #
71497663481
Country of Origin
China
Dimensions
Depth
4"
Length
19"
Width
13"
Overall Length
19 in
Overall Height
4 in
Overall Width
13 in
Details
Item
Paint Tray
Capacity
3 qt
Material
Metal
Color
Silver
Description
Handles big jobs with large width and capacity. Sturdy, ribbed roll off area and legs to keep the tray level for even loading.
- • Heavy gauge, rust resistant, bright finish steel withstands daily use
- • Easy to clean
- • Durable welded legs keep the tray level
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.