Metal Paint Tray, 3 qt, 19.38" L, 4" D, 13.25" W

  • Mfr # R405

  • Zoro # G3948947


product price: $14.79
/ea

Key Features

Capacity
3 qt
Material
Metal
Depth
4"
Length
19.38"
Width
13.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R405
Zoro #
G3948947
UPC #
71497663481
Country of Origin
Canada

Dimensions

Depth
4"
Length
19.38"
Width
13.25"
Overall Height
3.5"

Details

Item
Paint Tray
Capacity
3 qt
Material
Metal
Color
Aluminum

Description

Heavy-gauge, rust-resistant, bright finish steel withstands daily use. Sturdy, ribbed roll-off area and legs to keep the tray level for even loading. 19" l x 13" w x 4" d. R408 tray liner available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.