Zoro Homepage

Mini Paint Roller Frame, Cageless, Polypropylene Handle, 6" Rollers

  • Mfr # R024-6

  • Zoro # G1274499


product price: $5.65
/ea

Key Features

Roller Length
6"
Handle
Threaded
Handle Material
Polypropylene
Style
Cageless
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R024-6
Zoro #
G1274499
UPC #
071497190833
Country of Origin
United States

Dimensions

Roller Length
6"
Overall Length
14 in

Details

Item
Mini Paint Roller Frame
Handle
Threaded
Handle Material
Polypropylene
Style
Cageless
Includes
Full-Size Polypropylene Grip with Reinforced Threads
Paint Type
All Paints
Roller Frame Type
Standard
Handle Type
Threaded
Roller Frame Style
Wire
Paint Roller Type
Roller Frame
Handle Color
Green

Description

Paint Roller Frame, Roller Length 6 in, Roller Frame Style Wire, 14 in Overall Length, Paint Roller Type Roller Frame, Handle Material Plastic, Handle Type Threaded, Paint Type All Paints, Handle Color Green, Includes Full-Size Polypropylene Grip with Reinforced Threads, Roller Frame Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.