Zoro Homepage

Mini Paint Roller Frame & Cover, Cage, 3" Rollers

  • Mfr # R039-3

  • Zoro # G3869735


product price: $3.85
/ea

Key Features

Roller Length
3"
Handle
Wire
Style
Cage
Shank Material
Steel
Cover Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R039-3
Zoro #
G3869735
UPC #
071497644534
Country of Origin
United States

Dimensions

Roller Length
3"

Details

Item
Mini Paint Roller Frame & Cover
Handle
Wire
Style
Cage
Shank Material
Steel
Cover Material
Foam
Paint Type
All Paints, Stains, Varnishes
Nap
3/16"

Description

Pro Tiz 3in Trim Roller Yellow Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.