Zoro Homepage

Mini Paint Roller Frame & Cover, Cage, 3" Rollers

  • Mfr # R170-3

  • Zoro # G3573081


product price: $1.35
/ea
Sold in multiples of 24 for $32.40

Key Features

Roller Length
3"
Style
Cage
Nap
3/8"
Paint Type
All Paints, Stains, Varnishes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R170-3
Zoro #
G3573081
UPC #
71497644435
Country of Origin
United States

Dimensions

Roller Length
3"

Details

Item
Mini Paint Roller Frame & Cover
Style
Cage
Nap
3/8"
Paint Type
All Paints, Stains, Varnishes

Description

3In Roller No.64443-5, 24 Pk - Priced Ea

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.