Zoro Homepage
This item is Discontinued.
Wooster Mohair Blend 14inx1/4in Woven Roller, Roller, 14" Rollers R207-14

Mohair Blend 14inx1/4in Woven Roller, Roller, 14" Rollers (Discontinued)

  • Mfr # R207-14
  • Zoro # G3869665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R207-14
Zoro #
G3869665
UPC #
071497168009
Country of Origin
United States

Dimensions

Roller Length
14"

Details

Item
Mohair Blend 14inx1/4in Woven Roller
Style
Roller
Features
Natural Painting Qualities of Mohair Blended with Added Resiliency of Polyester; Minimizes Directional Fabric Qualities, Provides Better Production and Coverage, Polypropylene Core Resists Water, Solvents, and Cracking
Cover Material
Fabric
Nap
1/4"
Paint Type
Enamels, Varnishes, Urethanes, Epoxies, Floor Toppings
Surfaces
Smooth

Description

Mohair Blend 14inx1/4in Woven Roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.