
Paint Roller Cover, 1/2" dia. Core
Mfr # RR660-9
Zoro # G110866005
product price: $3.15
/eaKey Features
Cover Material
Knit Fabric
Core Material
Polypropylene
Paint Type
All Flat and Eggshell Paints, Stains
Cover Type
Standard
Surface Texture
Semi-Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RR660-9
Zoro #
G110866005
UPC #
071497677099
Country of Origin
United States
Dimensions
Nap Size
3/8 in
Overall Length
9 in
Core Diameter
1/2 in
Details
Item
Paint Roller Cover
Cover Material
Knit Fabric
Core Material
Polypropylene
Paint Type
All Flat and Eggshell Paints, Stains
Cover Type
Standard
Surface Texture
Semi-Smooth
Includes
(12) Rollers
For Use With
All Flat, Eggshell Paints, Stains and Waterproofing
Compatible Roller Frame Style
Cage, Wire
Surface Material
Brick, Ceilings, Drywall, Masonry, Wood
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, Wire, 9 in Overall Length, 3/8 in Nap Size, Surface Material Brick, Ceilings, Drywall, Masonry, Wood, Paint Type All Flat and Eggshell Paints, Stains, Core Diameter 1/2 in, Cover Material Knit Fabric, Core Material Polypropylene, For Use With All Flat, Eggshell Paints, Stains and Waterproofing, Includes (12) Rollers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.