
Paint Roller Cover, 1/4" dia. Core, PK10
Mfr # R117-6
Zoro # G210865304
product price: $13.65
/pk 10, $1.37/eaKey Features
Cover Material
Microfiber Fabric
Paint Type
Enamels, Paints, Stains
Surface Texture
Semi-Smooth
Nap Size
3/8 in
Compatible Roller Frame Style
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R117-6
Zoro #
G210865304
UPC #
071497189806
Country of Origin
China
Dimensions
Overall Length
6 in
Nap Size
3/8 in
Core Diameter
1/4 in
Details
Item
Paint Roller Cover
Cover Material
Microfiber Fabric
Paint Type
Enamels, Paints, Stains
Surface Texture
Semi-Smooth
Compatible Roller Frame Style
Wire
For Use With
Paints, Stains and Enamels
Includes
(10) Mini Rollers
Cover Type
Mini
Surface Material
Drywall, Metal
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Semi-Smooth, Compatible Roller Frame Style Wire, 6 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Metal, Paint Type Enamels, Paints, Stains, Core Diameter 1/4 in, Cover Material Microfiber Fabric, For Use With Paints, Stains and Enamels, Includes (10) Mini Rollers, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.