Zoro Homepage

Paint Roller Cover, 1/4" dia. Core, PK10

  • Mfr # R151-6

  • Zoro # G410865319


product price: $10.99
/pk 10, $1.10/ea

Key Features

Cover Material
Knit Fabric
Paint Type
Flat Paints, Sealers, Stains
Surface Texture
Semi-Rough
For Use With
Flat Paints, Stains and Sealers
Includes
(10) Mini Rollers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R151-6
Zoro #
G410865319
UPC #
071497189684
Country of Origin
China

Dimensions

Overall Length
6 in
Nap Size
1/2 in
Core Diameter
1/4 in

Details

Item
Paint Roller Cover
Cover Material
Knit Fabric
Paint Type
Flat Paints, Sealers, Stains
Surface Texture
Semi-Rough
For Use With
Flat Paints, Stains and Sealers
Includes
(10) Mini Rollers
Cover Type
Mini
Compatible Roller Frame Style
Wire
Surface Material
Brick, Drywall, Masonry, Wood

Description

Paint Roller Cover, Cover Type Mini, Surface Texture Semi-Rough, Compatible Roller Frame Style Wire, 6 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Drywall, Masonry, Wood, Paint Type Flat Paints, Sealers, Stains, Core Diameter 1/4 in, Cover Material Knit Fabric, For Use With Flat Paints, Stains and Sealers, Includes (10) Mini Rollers, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.