Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Roller Cover, 1/4" dia. Core, PK10

  • Mfr # R166-4

  • Zoro # G710865316


product price: $13.79
/pk 10, $1.38/ea

Key Features

Cover Material
Foam
Paint Type
Enamels, Paints, Varnishes
Compatible Roller Frame Style
Wire
Cover Type
Mini
Includes
(10) Mini Rollers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R166-4
Zoro #
G710865316
UPC #
071497189752
Country of Origin
China

Dimensions

Overall Length
4 in
Core Diameter
1/4 in

Details

Item
Paint Roller Cover
Cover Material
Foam
Paint Type
Enamels, Paints, Varnishes
Compatible Roller Frame Style
Wire
Cover Type
Mini
Includes
(10) Mini Rollers
For Use With
Enamels, Paints, Varnishes
Surface Texture
Smooth
Surface Material
Drywall, Metal

Description

Paint Roller Cover, Cover Type Mini, Surface Texture Smooth, Compatible Roller Frame Style Wire, 4 in Overall Length, Not Applicable Nap Size, Surface Material Drywall, Metal, Paint Type Enamels, Paints, Varnishes, Core Diameter 1/4 in, Cover Material Foam, For Use With Enamels, Paints, Varnishes, Includes (10) Mini Rollers, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.