Zoro Homepage

Paint Roller Cover, 1.5 in. Dia.

  • Mfr # R185-14

  • Zoro # G115891286


product price: $11.69
/ea

Key Features

Cover Material
Woven Polyamide Fabric
Paint Type
Satin Paints, Stains
Surface Material
Masonry, Stucco
Cover Type
Standard
Nap Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R185-14
Zoro #
G115891286
UPC #
071497191175
Country of Origin
United States

Dimensions

Overall Length
14 in
Nap Size
3/4 in
Core Diameter
1 1/2 in

Details

Cover Material
Woven Polyamide Fabric
Paint Type
Satin Paints, Stains
Item
Paint Roller Cover
Surface Material
Masonry, Stucco
Cover Type
Standard
Surface Texture
Semi-Rough
Sub Brand
CIRRUS X (TM)
For Use With
Satin Paints, Stains
Compatible Roller Frame Style
Cage, Wire, Yoke

Description

Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, Wire, Yoke, 14 in Overall Length, 3/4 in Nap Size, Surface Material Masonry, Stucco, Paint Type Satin Paints, Stains, Core Diameter 1 1/2 in, Cover Material Woven Polyamide Fabric, For Use With Satin Paints, Stains, Sub Brand CIRRUS X (TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.