
Paint Roller Cover, 1.5 in. Dia.
Mfr # R185-9
Zoro # G415891184
product price: $6.79
/eaKey Features
Nap Size
3/4 in
Surface Texture
Semi-Rough
Surface Material
Masonry, Stucco
Paint Type
Satin Paints, Stains
For Use With
Satin Paints, Stains
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R185-9
Zoro #
G415891184
UPC #
071497191168
Country of Origin
United States
Dimensions
Nap Size
3/4 in
Overall Length
9 in
Core Diameter
1 1/2 in
Details
Surface Texture
Semi-Rough
Surface Material
Masonry, Stucco
Paint Type
Satin Paints, Stains
For Use With
Satin Paints, Stains
Cover Type
Standard
Sub Brand
CIRRUS X (TM)
Item
Paint Roller Cover
Cover Material
Woven Polyamide Fabric
Compatible Roller Frame Style
Cage, Wire
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, Wire, 9 in Overall Length, 3/4 in Nap Size, Surface Material Masonry, Stucco, Paint Type Satin Paints, Stains, Core Diameter 1 1/2 in, Cover Material Woven Polyamide Fabric, For Use With Satin Paints, Stains, Sub Brand CIRRUS X (TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.