18 in Paint Roller Cover, 3/16 in Nap, Woven
- Mfr # R575-18
- Zoro # G2586459
product price:Â
$
6.55
/ea
Sold in multiples of 6 for
$39.30
Key Features
Length
18 in
Nap
3/16 in
Cover Material
Woven
Core Material
Polypropylene
Surfaces
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R575-18
- Zoro #
- G2586459
- UPC #
- 71497179722
- Country of Origin
- United States
- Item
- Paint Roller Cover
- Nap
- 3/16 in
- Cover Material
- Woven
- Core Material
- Polypropylene
- Surfaces
- Smooth
- Paint Type
- All Paints
Dimensions
- Length
- 18 in
- Length (Straight Wireway)
- 18 in
Description
Paint Roller Cover, Paint Type All Paints, Cover Material Woven, Core Material Polypropylene
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.