Roller Cover, Velour Fabric

  • Mfr # RR321-4 1/2
  • Zoro # G023516745
product price: 
$
5.69
/ea
Sold in multiples of 12 for $68.28

Key Features

Sub Brand
Red Feather
Core Diameter
3/4 in
Sheen Type
Gloss, Semi-Gloss
Core Material
Polypropylene
For Use With
Paints
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RR321-4 1/2
Zoro #
G023516745
UPC #
071497196118
Country of Origin
United States

Dimensions

Core Diameter
3/4 in
Nap Size
1/4 in
Overall Length
4 1/2 in
Wire Rope Length
4 1/2 in
Length
4 1/2 in

Details

Sub Brand
Red Feather
Sheen Type
Gloss, Semi-Gloss
Core Material
Polypropylene
For Use With
Paints
Paint Type
Eggshell Paints, Gloss Paints, Semigloss Paints, Enamels, Urethanes
Surface Material
Metal
Item
Roller Cover
Cover Type
Mini
Cover Material
Velour Fabric
Compatible Roller Frame Style
Cage
Compatible Product Type
Paints

Description

Roller Cover, Cover Type Mini, Surface Texture Smooth, Compatible Roller Frame Style Cage, 4 1/2 in Overall Length, 1/4 in Nap Size, Surface Material Metal, Paint Type Eggshell Paints, Gloss Paints, Semigloss Paints, Enamels, Urethanes, Core Diameter 3/4 in, Cover Material Velour Fabric, Core Material Polypropylene, For Use With Paints, Sheen Type Gloss, Semi-Gloss, Sub Brand Red Feather

Ratings & reviews