
Paint Roller Cover, 6 1/2" L, Microfiber
Mfr # RR327-6 1/2
Zoro # G714869440
product price: $6.39
/pk 2, $3.20/eaKey Features
Cover Material
Microfiber
Paint Type
All Paints, Enamels, Stains
Nap Size
3/8 in
Compatible Roller Frame Style
Cage
Surface Material
Drywall, Masonry, Metal, Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR327-6 1/2
Zoro #
G714869440
UPC #
-
Country of Origin
United States
Dimensions
Nap Size
3/8 in
Core Diameter
3/4 in
Overall Length
6 1/2 in
Details
Item
Paint Roller Cover
Cover Material
Microfiber
Paint Type
All Paints, Enamels, Stains
Compatible Roller Frame Style
Cage
Surface Material
Drywall, Masonry, Metal, Wood
Cover Type
Mini
Surface Texture
Smooth
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Smooth, Compatible Roller Frame Style Cage, 6 1/2 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Masonry, Metal, Wood, Paint Type All Paints, Enamels, Stains, Core Diameter 3/4 in, Cover Material Microfiber, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.