Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Roller Cover, 4 1/2" L, Microfiber

  • Mfr # RR327-4 1/2

  • Zoro # G314869420


product price: $6.15
/pk 2, $3.08/ea

Key Features

Cover Material
Microfiber
Paint Type
All Paints, Enamels, Stains
Cover Type
Mini
Core Diameter
3/4 in
Nap Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RR327-4 1/2
Zoro #
G314869420
UPC #
071497189165
Country of Origin
United States

Dimensions

Core Diameter
3/4 in
Nap Size
3/8 in
Overall Length
4 1/2 in

Details

Item
Paint Roller Cover
Cover Material
Microfiber
Paint Type
All Paints, Enamels, Stains
Cover Type
Mini
Surface Material
Drywall, Masonry, Metal, Wood
Surface Texture
Smooth
Compatible Roller Frame Style
Cage

Description

Paint Roller Cover, Cover Type Mini, Surface Texture Smooth, Compatible Roller Frame Style Cage, 4 1/2 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Masonry, Metal, Wood, Paint Type All Paints, Enamels, Stains, Core Diameter 3/4 in, Cover Material Microfiber, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.