Zoro Homepage

Paint Roller Frame, 14 in. L

  • Mfr # R014-9

  • Zoro # G415852352


product price: $6.15
/ea

Key Features

Paint Type
All Paints
Overall Length
14 in
Roller Length
9 in
Handle Material
Rubber
Shank Material
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R014-9
Zoro #
G415852352
UPC #
071497195135
Country of Origin
China

Dimensions

Overall Length
14 in
Roller Length
9 in

Details

Paint Type
All Paints
Handle Material
Rubber
Shank Material
Chrome Plated
Item
Paint Roller Frame
Handle Color
Black, Red
Roller Frame Style
5 Wire Cage
Paint Roller Type
Roller Frame
Handle Type
Threaded

Description

Paint Roller Frame, Roller Length 9 in, Roller Frame Style 5 Wire Cage, 14 in Overall Length, Paint Roller Type Roller Frame, Handle Material Rubber, Handle Type Threaded, Paint Type All Paints, Handle Color Black, Red, Shank Material Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.