Zoro Homepage

Paint Roller Frame, 4 Wire Cage, Plastic Handle, 4" Rollers

  • Mfr # R189

  • Zoro # G3431026


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Roller Length
4"
Handle
Threaded
Handle Material
Plastic
Style
4 Wire Cage
Shank Material
Galvanize Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R189
Zoro #
G3431026
UPC #
71497663245
Country of Origin
United States

Dimensions

Roller Length
4"
Shank Wire Size
1/4"
Overall Length
14 7/8"

Details

Item
Paint Roller Frame
Handle
Threaded
Handle Material
Plastic
Style
4 Wire Cage
Shank Material
Galvanize Coated
Paint Type
All Paints, Enamels, Varnishes
Plating
Chrome

Description

Quickly paints small areas, trim, edging. Standard size to stripe parking, factory, playground areas. Shed-resistant R205 4" Super Doo-Z roller cover for all paints, enamels and varnishes. F0009 Acme 4" roller frame.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.