Zoro Homepage

Paint Roller Frame, 5 Wire Cage, Plastic Handle, 14" Rollers

  • Mfr # 0F00100140

  • Zoro # G3277157


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Handle
Threaded
Handle Material
Plastic
Style
5 Wire Cage
Shank Material
Chrome Plated
Shank Wire Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0F00100140
Zoro #
G3277157
UPC #
71497148421
Country of Origin
China

Dimensions

Roller Length
14"
Shank Wire Size
5/16"

Details

Item
Paint Roller Frame
Handle
Threaded
Handle Material
Plastic
Style
5 Wire Cage
Shank Material
Chrome Plated

Description

Sturdy 5 wire cage and plastic endcaps. Chrome plated 5/16” shank. Plastic threaded grip for extension pole use. Packed in a self-sell display carton.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.