Zoro Homepage

Paint Roller Frame, 5 Wire Cage, Plastic Handle, 3" Rollers

  • Mfr # F0010-3

  • Zoro # G4144117


product price: $1.89
/ea
Sold in multiples of 24 for $45.36

Key Features

Roller Length
3"
Handle
Threaded
Handle Material
Plastic
Style
5 Wire Cage
Shank Material
Chrome Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0010-3
Zoro #
G4144117
UPC #
71497148391
Country of Origin
China

Dimensions

Roller Length
3"
Shank Wire Size
5/16"

Details

Item
Paint Roller Frame
Handle
Threaded
Handle Material
Plastic
Style
5 Wire Cage
Shank Material
Chrome Coated
Features
5-wire cage, chrome-plated 5/16 in shank, plastic endcaps

Description

Heavy Duty Roller Frame, Roller Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.