Zoro Homepage

Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 4" Rollers

  • Mfr # R022-4

  • Zoro # G3882616


product price: $7.59
/ea

Key Features

Handle
Threaded
Handle Material
Polypropylene
Style
5 Wire Cage
Shank Material
Galvanize Coated
Shank Wire Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R022-4
Zoro #
G3882616
UPC #
71497662941
Country of Origin
United States

Dimensions

Roller Length
4"
Shank Wire Size
1/4"

Details

Item
Paint Roller Frame
Handle
Threaded
Handle Material
Polypropylene
Style
5 Wire Cage
Shank Material
Galvanize Coated

Description

Attach this 4-in. paint roller frame to various roller covers for your painting applications. This Magikage Trafficage roller frame works well for edging trim work and painting near wall and ceiling lines. It has a 5-wire cage design that keeps the roller cover round and maneuverable when in use, and the polypropylene threaded grip allows you excellent control.


  • • Good quality built like standard 9 in. frames
  • • Sturdy 5-wire cage, polypropylene end caps
  • • Galvanized 1/4 in. shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.