Zoro Homepage
This item is Discontinued.
Wooster Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 9" Rollers R015-9

Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 9" Rollers (Discontinued)

  • Mfr # R015-9
  • Zoro # G0466676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R015-9
Zoro #
G0466676
UPC #
71497662897
Country of Origin
United States

Dimensions

Roller Length
9"
Shank Wire Size
5/16"
Overall Length
13 3/4"

Details

Item
Paint Roller Frame
Handle
Threaded
Handle Material
Polypropylene
Style
5 Wire Cage
Shank Material
Chrome Coated
Paint Type
All Paints
Features
Nylon Endcaps, Chrome-Plated 5/16 Shank, 15 Angle, Full-Size Polypropylene Grip with Reinforced Threads
Plating
Chrome
Includes
Full-Size Polypropylene Grip with Reinforced Threads
Paint Roller Type
Roller Frame End Cap
Handle Color
Green
Roller Frame Type
Standard
Handle Type
Threaded
Roller Frame Style
5 Wire Cage

Description

Paint Roller Frame, Roller Length 9 in, Roller Frame Style 5 Wire Cage, 14 in Overall Length, Paint Roller Type Roller Frame End Cap, Handle Material Plastic, Handle Type Threaded, Paint Type All Paints, Handle Color Green, Includes Full-Size Polypropylene Grip with Reinforced Threads, Plating Chrome, Roller Frame Type Standard, Shank Material Chrome Plated, Shank Wire Size 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.