Zoro Homepage

Paint Roller Frame, 5 Wire Cage, Polypropylene Handle

  • Mfr # R016

  • Zoro # G3279205


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Handle
Threaded
Handle Material
Polypropylene
Style
5 Wire Cage
Shank Material
Chrome Coated
Shank Wire Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R016
Zoro #
G3279205
UPC #
71497662774
Country of Origin
United States

Dimensions

Shank Wire Size
5/16"

Details

Item
Paint Roller Frame
Handle
Threaded
Handle Material
Polypropylene
Style
5 Wire Cage
Shank Material
Chrome Coated

Description

The Magikage Ninety frame is made of a sturdy 5-wire cage with nylon endcaps. The chrome-plated 5/16" shank has a 90 degree angle. This frame features a polypropylene grip with reinforced threads for use with extension poles. It works well with the Sherlock GT. This is a good quality study frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.