Zoro Homepage

Paint Roller Frame, Cage, Polypropylene Handle, 9" Rollers

  • Mfr # R017

  • Zoro # G3279458


product price: $11.39
/ea

Key Features

Handle
Threaded
Handle Material
Polypropylene
Style
Cage
Shank Material
Chrome Coated
Shank Wire Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R017
Zoro #
G3279458
UPC #
71497690791
Country of Origin
United States

Dimensions

Roller Length
9"
Shank Wire Size
5/16"

Details

Item
Paint Roller Frame
Handle
Threaded
Handle Material
Polypropylene
Style
Cage
Shank Material
Chrome Coated

Description

Quick-release spring prevents roller slippage, yet allows easy, one-rap removal. Smooth-rolling internal bearings eliminate graying and shank wear. Durable, green fiberglass-reinforced nylon cage and endcaps. Chrome-plated 5/16" shank, 90 degree angle. Polypropylene grip with reinforced threads, Sherlock gt compatible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.