Zoro Homepage

Paint Roller Frame, Polypropylene Handle, 12 to 18" Rollers

  • Mfr # BR036

  • Zoro # G3272780


product price: $31.19
/ea

Key Features

Roller Length
12 to 18"
Handle
Threaded
Handle Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR036
Zoro #
G3272780
UPC #
71497168030
Country of Origin
United States

Dimensions

Roller Length
12 to 18"

Details

Item
Paint Roller Frame
Handle
Threaded
Handle Material
Polypropylene

Description

Adjusts to hold roller covers 12" to 18" long with 1" standard or 2" jumbo diameter, all nap heights. Quick cam levers unlock and securely lock the frame arms - no loose hardware. Rigid tubular steel frame arms; durable fiberglass-reinforced nylon body. Extra-strength design weighs less than one pound. Reinforced threads, Sherlock GT Compatible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.