Zoro Homepage

Paint Roller Frame, Yoke, Polypropylene Handle, 12 to 18 in Rollers

  • Mfr # BR036-18

  • Zoro # G916524512


product price: $37.49
/ea
Sold in multiples of 3 for $112.47

Key Features

Overall Length
6 1/4 in
Style
Yoke
Shank Material
Copolymer and Steel
Handle
Universal Threaded
Roller Length
12 to 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR036-18
Zoro #
G916524512
UPC #
071497168030
Country of Origin
United States

Dimensions

Overall Length
6 1/4 in
Roller Length
12 to 18 in

Details

Item
Paint Roller Frame
Style
Yoke
Shank Material
Copolymer and Steel
Handle
Universal Threaded
Paint Type
All Paints
Handle Material
Polypropylene
Features
Adjusts to Hold Roller Covers 12 in to 18 in Long, Extra-Strength Steel Wing Nut Design, Reinforced Threads, Rigid Tubular Steel Frame Arms, Sherlock GT Compatible

Description

Paint Roller Frame, Roller Length 12 to 18 in, 6 1/4 in Overall Length, Handle Material Polypropylene, Paint Type All Paints, Shank Material Copolymer and Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.