
Paint Roller Kit
Mfr # R914-9
Zoro # G3478964
product price: $9.79
/eaKey Features
Number of Pieces
3
Includes
9 in Cage Roller Frame, 9 in Roller Cover, Metal Tray
Roller Length
9 in
Nap
3/8 in
Cover Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R914-9
Zoro #
G3478964
UPC #
071497643698
Country of Origin
United States
Dimensions
Roller Length
9 in
Overall Length
9 in
Nap Size
3/8 in
Details
Item
Paint Roller Kit
Number of Pieces
3
Includes
9 in Cage Roller Frame, 9 in Roller Cover, Metal Tray
Nap
3/8 in
Cover Material
Fabric
Surfaces
Medium
Paint Type
Paints, Stains, Latex, Acrylic, and Oil Waterproofing
Style
Kit
Features
Dense Fibers Resist Matting for Smooth Results, High-Capacity, Polypropylene Core Resists Water, Solvents and Cracking, Yellow Fabric for Fast, No-Skip Coverage
Handle Material
Plastic
Shank Material
Galvanized
Material
Fabric, Polypropylene
Surface Type
Semi-Smooth
Handle Color
Blue
Paint Roller Type
Standard Paint Roller Kit
Roller Frame Style
5 Wire Cage
Compatible with Manufacturer Part Number
R402, RR660-9
Number of Pieces Included
3
Surface Material
Concrete, Drywall, Masonry, Metal, Wood
Color
Yellow
Description
Paint Roller Kit, 9 in Roller Length, Nap Size 3/8 in, Surface Material Concrete, Drywall, Masonry, Metal, Wood, Surface Type Semi-Smooth, 9 in Overall Length, Paint Roller Type Standard Paint Roller Kit, Roller Frame Style 5 Wire Cage, Handle Material Plastic, Paint Type Paints, Stains, Latex, Acrylic, and Oil Waterproofing, Handle Color Blue, Shank Material Galvanized, Color Yellow, Compatible with Grainger Part Number 38UX75, Compatible with Manufacturer Part Number R402, RR660-9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.