Zoro Homepage

Painting Extension Pole, 1 to 2 ft.

  • Mfr # R053

  • Zoro # G0151195


product price: $19.69
/ea

Key Features

Length
1 ft to 2 ft
Diameter
1 1/2 in
Thread
Universal
Construction
Aluminum Inner Pole, Fiberglass Outer Pole
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R053
Zoro #
G0151195
UPC #
071497667281
Country of Origin
United States

Dimensions

Length
1 ft to 2 ft
Diameter
1 1/2 in
Overall Length
2 ft
Pole Length
1 to 2 ft
Minimum Length
1 ft
Maximum Length
2 ft

Details

Item
Adjustable Painting Extension Pole
Thread
Universal
Construction
Aluminum Inner Pole, Fiberglass Outer Pole
Color
Tan
For Use With
2ZHR5 AND 36T210 roller frames and any threaded tool, 38UY21, 38UY22, 3UW50
Material
Fiberglass Outer Pole, Aluminum Inner Pole
Application
Painting
Features
Locks Securely In Place
Telescoping
Yes
Tip Material
Zinc Die Cast Threaded
Connection Type
Universal
Paint Extension Pole Type
Adjustable Extension Pole
Compatible with Product Type
Any Threaded Tool, Roller Frames
Compatible with Manufacturer Part Number
BR047-18, R015-9, R016-9, R017-9, R030 - 9
Lighted
No

Description

Adjustable Painting Extension Pole, Telescoping Yes, 2 ft Maximum Length, 1 ft Minimum Length, Lighted No, 1 to 2 ft Pole Length, Material Fiberglass Outer Pole, Aluminum Inner Pole, Color Tan, 1 1/2 in Diameter, Connection Type Universal, Application Painting, Compatible with Grainger Part Number 2ZHR5, 36T210, 38UY21, 38UY22, 3UW50, Compatible with Manufacturer Part Number BR047-18, R015-9, R016-9, R017-9, R030 - 9, Compatible with Product Type Any Threaded Tool, Roller Frames

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.