PET Recycled Plastic Paint Tray Liner, 1 gal, 14.25" L, 7" D, 18.5" W

  • Mfr # BR415

  • Zoro # G3948317


product price:  $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Capacity
1 gal
Material
PET Recycled Plastic
Depth
7"
Length
14.25"
Width
18.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR415
Zoro #
G3948317
UPC #
71497178008
Country of Origin
United States

Dimensions

Depth
7"
Length
14.25"
Width
18.5"
Overall Height
7.25"

Details

Item
Paint Tray Liner
Capacity
1 gal
Material
PET Recycled Plastic
For Use With
BR414
Color
Clear

Description

The Wooster Sherlock Bucket-Tray is a hybrid of a paint tray and bucket. Works excellent for 14", 12" and 9" rollers. Features a built-in 14-inch wide roll-off grid. Designed with side handles for moving when filled. Durable, green polypropylene resists solvents and paint buildup. 14 in. L x 18 in. W x 7 in. D The liner (BR415) makes clean-up easy and works with all paints and epoxies. Designed of solvent-resistant PET, a recycled plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.