Zoro Homepage

Polypropylene Paint Bucket, 1/2 gal

  • Mfr # 8617

  • Zoro # G3871178


product price: $13.75
/ea
Sold in multiples of 4 for $55.00

Key Features

For Use With
Works with Rollers 7" or Smaller
Depth
8 3/4"
Length
11 1/2"
Material
Polypropylene
Width
11 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8617
Zoro #
G3871178
UPC #
71497162595
Country of Origin
United States

Dimensions

Depth
8 3/4"
Length
11 1/2"
Width
11 1/4"
Size
Depth: 8-3/4"

Details

Capacity
1/2 gal
For Use With
Works with Rollers 7" or Smaller
Item
Paint Bucket
Material
Polypropylene
Accessory Type
Speed Bucket 1/2 Gal Bucket W/rolloff

Description

Speed Bucket 1/2 Gal Bucket W/rolloff

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.