Zoro Homepage

Polypropylene Paint Tray, 2 qt, 14 1/2" L, 3 1/2" D, 11" W

  • Mfr # R404-11

  • Zoro # G2155266


product price: $6.15
/ea

Key Features

Capacity
2 qt
Material
Polypropylene
Depth
3 1/2"
Length
14 1/2"
Includes
Ladder Attachment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R404-11
Zoro #
G2155266
UPC #
071497644718
Country of Origin
Canada

Dimensions

Depth
3 1/2"
Length
14 1/2"
Width
11"
Overall Depth
3 1/2 in
Overall Height
3 1/2 in
Overall Width
11 in
Overall Length
14 1/2 in

Details

Item
Paint Tray
Capacity
2 qt
Material
Polypropylene
Includes
Ladder Attachment
Tray Type
Tray
Shape
Rectangle
Color
Black
Ladder Attachment
Yes

Description

Paint Tray, Tray Type Tray, Capacity 2 qt, Material Polypropylene, 3 1/2 in Overall Depth, 14 1/2 in Overall Length, 11 in Overall Width, 3 1/2 in Overall Height, Color Black, Includes Ladder Attachment, Ladder Attachment Yes, Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.