1 gal Anti-Slip Floor Coating, Anti-Slip Finish, Clear, 100% Solid Base

  • Mfr # WAS20.CLR

  • Zoro # G2270390


product price:  $234.13
/ea
Free Shipping & Returns

Key Features

Size
1 gal
Finish
Anti-Slip
For Use With
Concrete, Diamond Plate, Marble, Metal, Tile, Wood
Color
Clear
Resin Type
Epoxy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAS20.CLR
Zoro #
G2270390
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Anti-Slip Floor Coating
Finish
Anti-Slip
For Use With
Concrete, Diamond Plate, Marble, Metal, Tile, Wood
Color
Clear
Resin Type
Epoxy
Color Family
Clears
Base Type
100% Solid
Application Method
Roller
VOC Content
VOC Free
Exposure Conditions
Interior/Exterior
Grit
20
Surface
Concrete, Diamond Plate, Glass, Marble, Metal, Plastic, Tile
Dry Time Tack Free
3 hr
Application Temperature
55 Degrees F
Dry Time Recoat
3 hr
Coverage
150 to 225 sq ft/gal
Includes
Product Mix Agitator, Roller
Dry Time - Light Traffic
3 hr
Dry Time
2 to 3 hr
Standards
ADA, ASTM, OSHA, USDA Acceptable
Features
Heavy Duty 20 for Kitchens and Industrial
Cure Time
18 to 24 hr
Container Type
Kit
Resistance Properties
Chemical Resistant, Slip Resistant, Water Resistant
Activator, Base, Paint or Primer
Activator, Base
Maximum Application Temperature
120 Degrees F
Coating Type
Anti-Slip Coating
Use Location
Exterior, Interior
Dry Time to Recoat
3 hr
Heat Resistant
Yes
Coverage Area
125 to 175 sq ft/gal
Compatible Activator
Epoxy Activator
Minimum Application Temperature
50 Degrees F
Surface Texture
Rough
Surface Material
Concrete, Metal, Wood
Sub Brand
Walk-A-Sured

Description

Anti-Slip Floor Coating, Base Type 100 Percent Solid, Resin Type Epoxy, Color Clear, Finish Anti-Slip, Size 1 gal, VOC Content VOC Free, Coverage 150 to 225 sq ft/gal, Dry Time 2 to 3 hr, Cure Time 18 to 24 hr, Application Temperature 55 Degrees F, For Use With Concrete, Diamond Plate, Marble, Metal, Tile, Wood, Includes Product Mix Agitator, Roller

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.