Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Skid Paint, Black, Gloss, 1 gal, 25 sq ft

  • Mfr # WP70KITBLA

  • Zoro # G2912716


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Finish
Gloss
Size
1 gal
Resin Type
Epoxy
Coverage
25 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP70KITBLA
Zoro #
G2912716
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Anti-Skid Paint
Color
Black
Finish
Gloss
Resin Type
Epoxy
Coverage
25 sq ft
VOC Content
12 g/L
Exposure Conditions
Severe
Dry Time
8 hr
Dry Time Recoat
8 hr
Includes
Floor Prep Solution, Mixing Paddle, Spatula, Squeege
Coating Type
Anti-Slip Coating
Surface
Adherence To Steel, Metal And Concrete
Application Method
Squeegee
Standards
ADA, ASTM, OSHA, USDA Acceptable
Dry Time Tack Free
2 to 4 hr
Application Temperature
Above 55 F
Cure Time
18 to 24 hr
Minimum Application Temperature
40 Degrees F
Maximum Temperature Resistance
80 Degrees F
Maximum Application Temperature
100 Degrees F
Dry Time to Recoat
8 hr
Surface Material
Concrete, Metal, Wood
Sub Brand
Walk-A-Sured
Container Type
Kit
Sheen
Gloss
Surface Texture
Rough
Coverage Area
25 sq ft/gal
Resistance Properties
Slip Resistant
Heat Resistant
Yes
Use Location
Exterior, Interior
Activator, Base, Paint or Primer
Activator, Base
For Use With
Off-Shore Drilling Platforms

Description

Anti-Skid Paint, Resin Type Epoxy, Color Black, Finish Gloss, Size 1 gal, VOC Content 12 g/L, Coverage 25 sq ft, Exposure Conditions Severe, Dry Time 8 hr, Cure Time 18 to 24 hr, Application Temperature Above 55 F, For Use With Off-Shore Drilling Platforms, Includes Floor Prep Solution, Mixing Paddle, Spatula, Squeege

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.