Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-SkidBlack, Matte, 1gal

  • Mfr # SSABLA

  • Zoro # G2954612


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Resin Type
Acrylic
Surface
Adheres To Wood, Metal, Asphalt, Stone, Concrete, Marble And Most Clean Dry Surfaces
Coverage
100 to 125 sq ft
Finish
Flat
Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSABLA
Zoro #
G2954612
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color
Black
Resin Type
Acrylic
Surface
Adheres To Wood, Metal, Asphalt, Stone, Concrete, Marble And Most Clean Dry Surfaces
Coverage
100 to 125 sq ft
Finish
Flat
Application Method
Brush, Roller, Trowel
Coating Type
Anti-Slip Coating
Dry Time Recoat
12 hr
Dry Time
4 hr
Application Temperature
Above 50 F
Item
Anti-Skid Paint
For Use With
Decks And Locker Room Floors, Steps, Walkways
Standards
ADA, ASTM, OSHA, USDA Acceptable
Dry Time Tack Free
1 hr
Surface Material
Concrete, Metal, Wood
Container Type
Can
Activator, Base, Paint or Primer
Base
Cure Time
2 to 4 hr
Reflective
No
UV Resistant
No
Heat Resistant
Yes
Surface Texture
Rough
Shelf Life
1 yr
Minimum Application Temperature
90 Degrees F
Resistance Properties
Slip Resistant
Coverage Area
100 to 125 sq ft/gal
Use Location
Exterior, Interior
Dry Time to Recoat
12 hr
Primer Required
Yes
Surface Type
Decks, Locker Room Floors, Steps, Walkways
Maximum Application Temperature
90 Degrees F

Description

Anti-Skid Paint, Water Based Acrylic, Color Black, Matte Finish, 1 gal., Application Method Brush,Roll, Trowel, Application Temperature Above 50 F, Coverage 100 to 125 sq. ft., Dry Time 4 hr., Adheres To Wood, Metal, Asphalt, Stone, Concrete, Marble And Most Clean Dry Surfaces, For Use With Steps, Walkways, Decks And Locker Room Floors

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.